Specifications
Dimensions
- Size4 (Diameter) in
- Weight0.21 lbs
Details
- Accessory TypeBlade
- For Use WithDW682 Plate Joiner
- MaterialCarbide
- UPC_NO028876068054
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)