Motion
DWA7749

DEWALT
DWA7749

Toothed Circular Saw Blade - Titanium Carbide-Tipped, 14 in Blade Diameter, Number of Teeth: 90
Mi Item #02425343
MFR #DWA7749
Price$487.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA7749

Toothed Circular Saw Blade - Titanium Carbide-Tipped, 14 in Blade Diameter, Number of Teeth: 90
Mi Item #02425343
MFR #DWA7749

Mfr description
DWA7749 STAINLESS STEEL CUT BLADE 14IN
  • Precise tip placement for long life and accurate cuts
  • Stiff plate design minimizes run-out and extends life
  • 50% longer life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.30/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    14 in
  • Width of Cut
    0.087 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Titanium Carbide-Tipped
  • Diamond Arbor
    No
  • Finish Coating
    Uncoated
  • Hook Angle
    0 °
  • Max Rpm
    1800 rpm
  • Number Of Teeth
    90
  • Tooth Form
    Modified Alternate Top Bevel
  • UPC_NO
    028877345468
  • Usage Type
    Cold Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)