Motion
DW8001

DEWALT
DW8001

Tool & Cutter Grinding Wheel - Wheel Diameter: 14 in, Maximum RPM: 4300 rpm
Mi Item #02425346
MFR #DW8001
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8001

Tool & Cutter Grinding Wheel - Wheel Diameter: 14 in, Maximum RPM: 4300 rpm
Mi Item #02425346
MFR #DW8001

Mfr description
DW8001 METAL CHOP SAW WHEEL
  • High performance aluminum oxide grain for long life and fast cutting
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Weight
    1.2 lbs
  • Wheel Diameter
    14 in
  • Wheel Thickness
    7/64 in

Details

  • Application
    2 full sheets of fiberglass for durability and safety
  • Includes
    (1) Cutting Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    4300 rpm
  • Package Quantity
    10
  • UPC_NO
    028874080010
  • Wheel Type
    Type 1 - Straight Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)