Motion
DW8065

DEWALT
DW8065

Cut-off Wheel - 7.0000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 8700 rpm
MI ITEM #02425381
MFR #DW8065
List Price$4.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8065

Cut-off Wheel - 7.0000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 8700 rpm
MI ITEM #02425381
MFR #DW8065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.21/each for your price

Overview

Mfr description
DW8065 METAL THIN CUT-OFF WHEEL
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Includes
    (1) Cutting Wheel
  • Product Types
    Cutting Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    8700 rpm
  • UPC_NO
    028877321639
  • Weight
    0.18 lbs
  • Overall Thickness
    0.0450 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text