Motion
DW8302

DEWALT
DW8302

Coated Flap Disc - 5/8 in Non-Threaded Arbor, Type 27, 4 in Disc Diameter, 60 Grit, 15200 RPM, Package Qty: 10
MI ITEM #02425385
MFR #DW8302
List Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8302

Coated Flap Disc - 5/8 in Non-Threaded Arbor, Type 27, 4 in Disc Diameter, 60 Grit, 15200 RPM, Package Qty: 10
MI ITEM #02425385
MFR #DW8302

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.22/each for your price

Overview

Mfr description
DW8302 ZIRCONIA FLAP DISC 60GRIT
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 27 fiberglass backing provides grinding angle of 5-15 degrees

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Cloth
  • Max Rpm
    15200 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    028877310411
  • Arbor Size
    5/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text