Motion
DW8315

DEWALT
DW8315

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 36 Grit, 12200 RPM, Package Qty: 10
MI ITEM #02425394
MFR #DW8315
List Price$15.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8315

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 36 Grit, 12200 RPM, Package Qty: 10
MI ITEM #02425394
MFR #DW8315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.72/each for your price

Overview

Mfr description
DW8315 ZIRCONIA FLAP DISC 36GRIT
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Backing Material
    Cloth
  • Max Rpm
    12200 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    028877310503
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.262 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text