Motion
DW8327

DEWALT
DW8327

Coated Flap Disc - 5/8 in Threaded Arbor, Type 29, 7 in Disc Diameter, 36 Grit, 8700 RPM, Package Qty: 5
MI ITEM #02425401
MFR #DW8327
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8327

Coated Flap Disc - 5/8 in Threaded Arbor, Type 29, 7 in Disc Diameter, 36 Grit, 8700 RPM, Package Qty: 5
MI ITEM #02425401
MFR #DW8327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.22/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Disc Diameter  
    7 in
  • Weight
    0.59 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    36
  • Manufacturer Package Quantity
    5
  • Max Rpm
    8700 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    028877310572

Overview

Mfr description
DW8327 ZIRCONIA FLAP DISC 36GRIT
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought