Motion
DW8329

DEWALT
DW8329

Coated Flap Disc - Type 29, 7 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 8700 rpm
Mi Item #02425402
MFR #DW8329
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8329

Coated Flap Disc - Type 29, 7 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 8700 rpm
Mi Item #02425402
MFR #DW8329

Mfr description
DW8329 ZIRCONIA FLAP DISC 60GRIT
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.30/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    7 in
  • Weight
    0.728 lbs

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Metal
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    60
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    DW8329
  • Max Rpm
    8700 rpm
  • Package Qty
    5
  • Package Type
    Set
  • Series
    HP
  • Substrate
    Fiberglass
  • Trimmable
    Not Trimmable
  • UPC_NO
    028877310589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)