Motion
DW8330

DEWALT
DW8330

Coated Flap Disc - 5/8 in Threaded Arbor, Type 29, 7 in Disc Diameter, 80 Grit, 8700 RPM, Package Qty: 5
MI ITEM #02425403
MFR #DW8330
Your Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8330

Coated Flap Disc - 5/8 in Threaded Arbor, Type 29, 7 in Disc Diameter, 80 Grit, 8700 RPM, Package Qty: 5
MI ITEM #02425403
MFR #DW8330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.53/each(List $17.22)

Overview

Mfr description
DW8330 ZIRCONIA FLAP DISC 80GRIT
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Backing Material
    Cloth
  • Max Rpm
    8700 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    028877310596
  • Arbor Size
    5/8 in
  • Arbor Type
    Threaded
  • Description Keyword
    5/8 in Threaded Arbor
  • Manufacturer Package Quantity
    5
  • Weight
    0.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text