Motion
DW8400

DEWALT
DW8400

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 0.6250 in Arbor, 30 Grit, 15200 rpm
MI ITEM #02425404
MFR #DW8400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8400

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 0.6250 in Arbor, 30 Grit, 15200 rpm
MI ITEM #02425404
MFR #DW8400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Weight
    0.24 lbs
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding Aluminum and other non-ferrous material without loading
  • Arbor Type
    Non-Threaded
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    15200 rpm
  • UPC_NO
    028877321677
  • Wheel Hardness
    N
  • Wheel Type
    Type 27

Overview

Mfr description
DW8400 ALUMINUM GRINDING WHEEL
  • Aluminum oxide grain combination for long wheel life in aluminum and other soft metals
  • Unique soft bond for fast material removal without loading
  • 3 full sheets of glass in every wheel for added durability and safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought