Motion
DW8404

DEWALT
DW8404

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 0.8750 in Arbor, 30 Grit, 13300 rpm
Mi Item #02425405
MFR #DW8404
Price$7.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8404

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 0.8750 in Arbor, 30 Grit, 13300 rpm
Mi Item #02425405
MFR #DW8404

Mfr description
DW8404 ALUMINUM GRINDING WHEEL
  • Aluminum oxide grain combination for long wheel life in aluminum and other soft metals
  • Unique soft bond for fast material removal without loading
  • 3 full sheets of glass in every wheel for added durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.72/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Disc Diameter
    4.5000 in
  • Weight
    0.32 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Aluminum
  • Grit Number
    30
  • Includes
    (1) Grinding Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • UPC_NO
    028877321684
  • Warranty
    30 days
  • Wheel Hardness
    N
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)