Motion
DW8405

DEWALT
DW8405

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 30 Grit, 13300 rpm
MI ITEM #02425406
MFR #DW8405
Your Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8405

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 30 Grit, 13300 rpm
MI ITEM #02425406
MFR #DW8405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.30/each(List $11.87)

Overview

Mfr description
DW8405 ALUMINUM GRINDING WHEEL
  • Aluminum oxide grain combination for long wheel life in aluminum and other soft metals
  • Unique soft bond for fast material removal without loading
  • 3 full sheets of glass in every wheel for added durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Wheel Hardness
    N
  • Max Rpm
    13300 rpm
  • For Use With
    Aluminum
  • Application
    Grinding
  • Includes
    (1) Grinding Wheel
  • UPC_NO
    028877321691
  • Package Quantity
    25
  • Weight
    0.48 lbs
  • Warranty
    30 days
  • Disc Diameter
    4-1/2 in
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text