Motion
DW8407

DEWALT
DW8407

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 30 Grit, 8700 rpm
MI ITEM #02425408
MFR #DW8407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8407

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 30 Grit, 8700 rpm
MI ITEM #02425408
MFR #DW8407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8407 ALUMINUM GRINDING WHEEL
  • Aluminum oxide grain combination for long wheel life in aluminum and other soft metals
  • Unique soft bond for fast material removal without loading
  • 3 full sheets of glass in every wheel for added durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Wheel Hardness
    N
  • Max Rpm
    8700 rpm
  • UPC_NO
    028877321714
  • Weight
    1.03 lbs
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text