Motion
DW8409

DEWALT
DW8409

9" x 1/4" x 5/8"-11 Aluminum grinding wheel
Mi Item #02425409
MFR #DW8409
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8409

9" x 1/4" x 5/8"-11 Aluminum grinding wheel
Mi Item #02425409
MFR #DW8409

Mfr description
DW8409 ALUMINUM GRINDING WHEEL
  • Aluminum oxide grain combination for long wheel life in aluminum and other soft metals
  • Unique soft bond for fast material removal without loading
  • 3 full sheets of glass in every wheel for added durability and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Weight
    1.56 lbs
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    6600 rpm
  • Wheel Hardness
    N
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)