Motion
DW8424

DEWALT
DW8424

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 0.8750 in Arbor, 60 Grit, 13300 rpm
Mi Item #02425417
MFR #DW8424
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8424

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 0.8750 in Arbor, 60 Grit, 13300 rpm
Mi Item #02425417
MFR #DW8424

Mfr description
DW8424 THIN CUTTING WHEEL DCW
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.96/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Weight
    0.09 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.0450 in

Details

  • Additional Details
    Aggressive cutting action: Make fast cuts with a thin wheel design and high-grain concentrationDurable by designtm: Built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakageHigh performance aluminum oxide grain for long life and high material removal
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grit Number
    60
  • Includes
    (1) Cutting Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • UPC_NO
    028877321806
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)