Motion
DW8427

DEWALT
DW8427

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 60 Grit, 8700 rpm
MI ITEM #02425420
MFR #DW8427
List Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8427

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 60 Grit, 8700 rpm
MI ITEM #02425420
MFR #DW8427

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.76/each for your price

Overview

Mfr description
DW8427 THIN CUTTING WHEEL DCW
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    60
  • Wheel Hardness
    T
  • Max Rpm
    8700 rpm
  • UPC_NO
    028877321837
  • Weight
    0.19 lbs
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text