Motion
DW8439

DEWALT
DW8439

9" x 1/8" x 5/8"-11 High Performance Pipeline Wheel
MI ITEM #02425425
MFR #DW8439
List Price$13.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8439

9" x 1/8" x 5/8"-11 High Performance Pipeline Wheel
MI ITEM #02425425
MFR #DW8439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.71/each for your price

Overview

Mfr description
DW8439 PIPELINE CUTTING/GRINDING WHEEL
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    aluminum oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    6600.0
  • Color
    yellow/black
  • Manufacturer Upc Number
    028877321882
  • UPC_NO
    028877321882
  • Weight
    1.02 lbs
  • Warranty
    30 day money back guarantee
  • Recommended Use
    metal cutting and grinding
  • Grit Grade
    A24R
  • Description Keyword
    5/8-11 Threaded Arbor
  • Contents
    10 wheels
  • Arbor Hole Size
    5/8 in - 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text