Motion
DW9052

DEWALT
DW9052

Small Diameter Construction Circular Saw Blade - 5-3/8 in Blade Diameter, Number of Teeth: 30
Mi Item #02425430
MFR #DW9052
Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW9052

Small Diameter Construction Circular Saw Blade - 5-3/8 in Blade Diameter, Number of Teeth: 30
Mi Item #02425430
MFR #DW9052

Mfr description
DW9052 SERIES 20 ALUMINUM BLADE
  • Heavy-gauge laser-cut hardened and tempered steel plate is precision-balanced for accurate cuts
  • Extra-hard carbide ensures that cutting edges stay sharp
  • Laser-cut expansion slots minimize noise and edge vibration for excellent surface finish with less burrs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.90/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    5-3/8 in

Details

  • Manufacturer Upc Number
    028874090521
  • Number Of Teeth
    30
  • UPC_NO
    028874090521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)