Motion
DW9054

DEWALT
DW9054

Circular Saw Blade - Carbide-Tipped, 5-3/8 in Blade Diameter, Number of Teeth: 24
Mi Item #02425432
MFR #DW9054
Price$36.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW9054

Circular Saw Blade - Carbide-Tipped, 5-3/8 in Blade Diameter, Number of Teeth: 24
Mi Item #02425432
MFR #DW9054

Mfr description
DW9054 SERIES 20 WOOD BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.26/each

Specifications

Dimensions

  • Arbor Size
    10 mm
  • Blade Diameter
    5-3/8 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Diamond Arbor
    No
  • Hook Angle
    20 °
  • Number Of Teeth
    24
  • Series
    Series 20
  • UPC_NO
    028874090545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)