Motion
DW9055

DEWALT
DW9055

Toothed Circular Saw Blade - Carbide-Tipped, 5-3/8 in Blade Diameter, Number of Teeth: 16
MI ITEM #02425433
MFR #DW9055
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW9055

Toothed Circular Saw Blade - Carbide-Tipped, 5-3/8 in Blade Diameter, Number of Teeth: 16
MI ITEM #02425433
MFR #DW9055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.48/each

Specifications

Dimensions

  • Arbor Size
    10 mm
  • Blade Diameter
    5-3/8 in
  • Width of Cut
    0.059 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Diamond Arbor
    No
  • Finish Coating
    Uncoated
  • Hook Angle
    20 °
  • Max Rpm
    7000 rpm
  • Number Of Teeth
    16
  • Series
    Series 20
  • Tooth Form
    Alternate Top Bevel
  • UPC_NO
    028874090552
  • Usage Type
    Dry Cutting

Overview

Mfr description
DW9055 SERIES 20 WOOD BLADE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought