Motion
DW9152

DEWALT
DW9152

Toothed Circular Saw Blade - Carbide-Tipped, 6-1/2 in Blade Diameter, Number of Teeth: 36
MI ITEM #02425435
MFR #DW9152
Your Price$51.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW9152

Toothed Circular Saw Blade - Carbide-Tipped, 6-1/2 in Blade Diameter, Number of Teeth: 36
MI ITEM #02425435
MFR #DW9152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.62/each(List $59.36)

Overview

Mfr description
DW9152 SERIES 20 ALUMINUM BLADE
  • Heavy-gauge laser-cut hardened and tempered steel plate is precision-balanced for accurate cuts
  • Extra-hard carbide ensures that cutting edges stay sharp
  • Laser-cut expansion slots minimize noise and edge vibration for excellent surface finish with less burrs
  • Blade is laser etched and color coded by material. User can see important information when they need to replace blade

Specifications

  • Cutting Material
    Carbide-Tipped
  • Blade Diameter
    6-1/2 in
  • Cutting Edge Type
    Toothed
  • Usage Type
    Dry Cutting
  • Arbor Size
    5/8 in
  • Number Of Teeth
    36
  • Width of Cut
    0.059 in
  • Diamond Arbor
    No
  • Max Rpm
    7000 rpm
  • Hook Angle
    3 °
  • Tooth Form
    Flat Top
  • Finish Coating
    Uncoated
  • Series
    Series 20
  • UPC_NO
    028877311036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text