Motion
7004-10-08
7004-10-08 FITTING
MI ITEM #02425521
MFR #7004-10-08
Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7004-10-08 FITTING
MI ITEM #02425521
MFR #7004-10-08

Mfr description
7004-10-08 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.47/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Size Type
    1/2 BSPP
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Size Type
    5/8 JIC 37°
  • Hex Body
    25.4
  • Overall Length
    49.8
  • Thread Depth
    12.3
  • Thread Size 2
    1/2-14
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare
  • Description Keyword
    1/2 in Female British Standard Pipe Parallel Swivel x 5/8 in Male JIC 37° Flare
  • End 1 Style
    Female British Standard Pipe Parallel Swivel
  • End 1 Thread
    (BSPP) 1/2–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)