Motion
MFF-02-009

MECHANIX WEAR
MFF-02-009

FastFit® High-Dexterity Mechanic's Gloves - Medium Size, Elastic Cuff, Synthetic Leather Material
MI ITEM #02425596
MFR #MFF-02-009
Price$19.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MFF-02-009

FastFit® High-Dexterity Mechanic's Gloves - Medium Size, Elastic Cuff, Synthetic Leather Material
MI ITEM #02425596
MFR #MFF-02-009

Mfr description
MFF-02-009 FASTFIT GLOVESS (MEDIUM,
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.48/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    Spandex
  • Coating Coverage
    Uncoated
  • Color
    Black, Red
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather with Form-fitting TrekDry® Back
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Protection Type
    General Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)