Motion
MFF-03-009

MECHANIX WEAR
MFF-03-009

FastFit® High-Dexterity Mechanic's Gloves - Medium Size, Elastic Cuff, Synthetic Leather Material
MI ITEM #02425601
MFR #MFF-03-009
Your Price$22.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MFF-03-009

FastFit® High-Dexterity Mechanic's Gloves - Medium Size, Elastic Cuff, Synthetic Leather Material
MI ITEM #02425601
MFR #MFF-03-009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.13/pr(List $25.45)

Overview

Mfr description
MFF-03-009 FASTFIT GLOVES (MEDIUM,

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather with Form-fitting TrekDry® Back
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black, Blue
  • Back Material
    Spandex
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text