Motion
MG-01-010

MECHANIX WEAR
MG-01-010

The Original® High-Dexterity Mechanic's Gloves - Large Size, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #02425638
MFR #MG-01-010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MG-01-010

The Original® High-Dexterity Mechanic's Gloves - Large Size, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #02425638
MFR #MG-01-010

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG-01-010 THE ORIGINAL GLOVES (LARGE,

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Yellow
  • Back Material
    Spandex
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text