Motion
MG-02-012

MECHANIX WEAR
MG-02-012

The Original® High-Dexterity Mechanic's Gloves - 2X-Large Size, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #02425643
MFR #MG-02-012
List Price$38.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MG-02-012

The Original® High-Dexterity Mechanic's Gloves - 2X-Large Size, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #02425643
MFR #MG-02-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.73/pr for your price

Overview

Mfr description
MG-02-012 THE ORIGINAL GLOVES

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather with Form-fitting TrekDry® Back
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black, Red
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text