Motion
MG-05-005

MECHANIX WEAR
MG-05-005

The Original® Mechanic Glove - XXS or Size 5, Synthetic Leather with Form-fitting TrekDry® Back, No Grade Listed, Unlined, Color Black
Mi Item #02425650
MFR #MG-05-005
Price$38.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MG-05-005

The Original® Mechanic Glove - XXS or Size 5, Synthetic Leather with Form-fitting TrekDry® Back, No Grade Listed, Unlined, Color Black
Mi Item #02425650
MFR #MG-05-005

Mfr description
MG-05-005 THE ORIGINAL GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.73/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5

Details

  • Additional Details
    Lock Ring, TPR hook and loop closure, Freedom-Flex stitched cuff
  • Applications
    General Purpose, Maintenance & Repair, Equipment Operation, Home Improvement
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Comfort Features
    Vented Palm Heel Padding, Freedom-Flex Stitched Cuff, Coolplus Woven-Mesh Back
  • Construction Description
    Freedom-Flex stitched cuff, Welded Lock Ring grip thumb panel
  • Cuff Type
    Hook, Loop
  • Description
    The Original-Black
  • Description Keyword
    Unlined
  • EN388
    2121X
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather with Form-fitting TrekDry® Back
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Palm Features
    Touchscreen Capable, Vented Palm Heel Padding
  • Protection Type
    General Protection
  • Thumb Style
    Welded Lock Ring Grip Thumb Panel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)