Motion
MG-09-011

MECHANIX WEAR
MG-09-011

Leather Palm Glove with Spandex Back - XL or Size 10, Synthetic Leather, Unlined, Orange
MI ITEM #02425666
MFR #MG-09-011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MG-09-011

Leather Palm Glove with Spandex Back - XL or Size 10, Synthetic Leather, Unlined, Orange
MI ITEM #02425666
MFR #MG-09-011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG-09-011 GLOVE ORIGINAL ORG

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Orange
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text