Motion
MG-55-010

MECHANIX WEAR
MG-55-010

The Original® High-Dexterity Mechanic's Gloves - Large Size, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #02425675
MFR #MG-55-010
Price$36.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MG-55-010

The Original® High-Dexterity Mechanic's Gloves - Large Size, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #02425675
MFR #MG-55-010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.65/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather with CoolPlus ® Woven-Mesh Back
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Protection Type
    General Protection

Overview

Mfr description
MG-55-010 THE ORIGINAL COVERT GLOVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought