Motion
MP2-05-008

MECHANIX WEAR
MP2-05-008

Mechanics Glove - S or Size 7, Leather, Black
MI ITEM #02425724
MFR #MP2-05-008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MP2-05-008

Mechanics Glove - S or Size 7, Leather, Black
MI ITEM #02425724
MFR #MP2-05-008

Mfr description
MP2-05-008 M-PACT 2 GLOVES (SMALL,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Mechanics Gloves
  • Palm Features
    Foam Padded Palm
  • Protection Type
    Anti-Vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)