Motion
MP2-05-012

MECHANIX WEAR
MP2-05-012

M-Pact® 2 High-Dexterity Mechanic's Gloves - 2X-Large Size, Hook & Loop Cuff, Neoprene, Rubber Material
MI ITEM #02425728
MFR #MP2-05-012
List Price$67.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MP2-05-012

M-Pact® 2 High-Dexterity Mechanic's Gloves - 2X-Large Size, Hook & Loop Cuff, Neoprene, Rubber Material
MI ITEM #02425728
MFR #MP2-05-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.24/pr for your price

Overview

Mfr description
MP2-05-012 M-PACT 2 GLOVES (XX-LARGE,

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Foam Padded Palm
  • Protection Type
    Anti-Vibration
  • Finger Coverage
    Full
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text