Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Bracket 1Rear Clevis
- Compact Cylinder TypeParts
- Country of OriginJP
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- Cylinder SuffixXC26
- Manufacturer Catalog
- Mounting TypeRear Clevis
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)