Motion
CS1FN200-1100

SMC CORP OF AMERICA
CS1FN200-1100

Tie Rod Air Cylinder - 200 mm Bore, 1100 mm Stroke
MI ITEM #02425889
MFR #CS1FN200-1100
List Price$2,071.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1FN200-1100

Tie Rod Air Cylinder - 200 mm Bore, 1100 mm Stroke
MI ITEM #02425889
MFR #CS1FN200-1100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,071.91/each for your price

Overview

Mfr description
CS1FN200-1100 AIR CYLINDER
  • Double acting, single rod, non-lube type
  • Bore sizes: 125mm to 300mm
  • Strokes up to 2400mm available
  • Seven mounting styles available
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    200 mm
  • Stroke
    1100 mm
  • Series
    CS1
  • Mounting Type
    Front Flange
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text