Motion
VVQ5000-10A-1

SMC CORP OF AMERICA
VVQ5000-10A-1

BLANKING PLATE
Mi Item #02425953
MFR #VVQ5000-10A-1
Price$24.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ5000-10A-1

BLANKING PLATE
Mi Item #02425953
MFR #VVQ5000-10A-1

Mfr description
VVQ5000-10A-1 BLANKING PLATE
  • Used when valve additions are expected or for maintenance
  • Includes mounting screws
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.92/each

Specifications

Dimensions

  • Overall Height
    9.8 mm
  • Overall Length
    170 mm
  • Overall Width
    40 mm

Details

  • Country of Origin
    JP
  • Piping Type
    Manifold
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)