Motion
23434
Series 2000 Mechanics Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length, 8.375 in
MI ITEM #02426040
MFR #23434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Series 2000 Mechanics Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length, 8.375 in
MI ITEM #02426040
MFR #23434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23434 SCREWDRIVER MECH. SQ.4
  • Square Shaft
  • Wide Tip Easily Turns Damaged Heads
  • Tapered, Torque-Enhancing Cushion Grip Handle
  • Interlocks with Durable Core, Provides A Powerful, and Comfortable Grip

Specifications

  • Additional Details
    Wide Tip Turns Damaged Heads. Tapered, Torque-Enhancing Cushion Grip Interlocks With Durable Core To Provide A More Powerful, And Comfortable Grip.
  • Blade Diameter
    1/4 in
  • Blade Length
    4 in
  • Blade Material
    Alloy Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Length
    4-3/8 in
  • Handle Style
    Cushion Grip
  • Harmonization Code
    8205400000
  • Manufacturer Upc Number
    037103466433
  • Overall Length
    8.375 in
  • Tip Size
    1/4 in
  • Tip Style
    Slotted
  • Weight
    0.25 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text