Motion
2504
Series 2000 Screwdriver - Phillips TiP, #4 Tip Size, 8 in Blade Length, 13.5 in
MI ITEM #02426052
MFR #2504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Series 2000 Screwdriver - Phillips TiP, #4 Tip Size, 8 in Blade Length, 13.5 in
MI ITEM #02426052
MFR #2504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2504 SCREWDRIVER PHILLIPS 8
  • Round Shaft
  • Alloy Steel Incorporated Into Blade Extends Tip Life
  • Tapered, Torque-Enhancing Cushion Grip Handle
  • Interlocks with Durable Core, Provides A Powerful, and Comfortable Grip
  • Phillips® is A Registered Trademark of the Phillips Screw Company

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #4
  • Blade Length
    8 in
  • Overall Length
    13.5 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/8 in
  • Handle Length
    5-1/2 in
  • Corrosion Resistant
    Corrosion-Resistant
  • Manufacturer Upc Number
    037103466563
  • Harmonization Code
    8205400000
  • Weight
    0.60 lb
  • Additional Details
    Tapered, Torque-Enhancing Cushion Grip Interlocks With Durable Core To Provide A More Powerful, And Comfortable Grip.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text