Motion
5432
Pocket Clip Screwdriver - Slotted TiP, 1/8 in Tip Size, 2 in Blade Length, 4.25 in
MI ITEM #02426057
MFR #5432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Clip Screwdriver - Slotted TiP, 1/8 in Tip Size, 2 in Blade Length, 4.25 in
MI ITEM #02426057
MFR #5432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5432 SCREWDRIVER W/CLIP 2
  • Round Shaft
  • Pocket Clip on Handle

Specifications

  • Tip Style
    Slotted
  • Tip Size
    1/8 in
  • Blade Length
    2 in
  • Overall Length
    4.25 in
  • Blade Diameter
    1/8 in
  • Manufacturer Upc Number
    037103464842
  • Harmonization Code
    8204200000
  • Weight
    0.03 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text