Motion
CMB6V
Multi-Bit Screwdriver Slotted & Phillips Tip
Mi Item #02426074
MFR #CMB6V
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver Slotted & Phillips Tip
Mi Item #02426074
MFR #CMB6V

Mfr description
CS61N SCREWDRIVER 6 IN 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.08/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #2 Phillips, 3/16 in Slotted, 9/32 in Slotted
  • Nut Driver Size
    1/4, 5/16 in
  • Overall Length
    10-1/2 in
  • Phillips Point Size
    #1, #2 in
  • Screwdriver Size Range
    Slotted: 3/16, 9/32, Phillips #1, #2
  • Slotted Size
    3/16, 9/32

Details

  • PSC Code
    5133
  • Ratcheting
    Non-Ratcheting
  • Tip Type
    Slotted; Phillips
  • Type
    Multi-Bit Screwdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)