1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
56
19" OAL Nail Puller 1-1/2" Tip Width, Alloy Steel
MI ITEM #
02426239
MFR #
56
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Crescent Wrench 56
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
56
19" OAL Nail Puller 1-1/2" Tip Width, Alloy Steel
MI ITEM #
02426239
MFR #
56
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
56 NAIL PULLER 19IN
Specifications
Overall Length Range
12" - 24.9"
Overall Length
19 in
Material
Alloy Steel
Tool Type
Nail Puller
Stock Size
19
PSC Code
5110
Tip Width
1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data