Motion
AC112BK
Adjustable Wrench - 12 in Overall Length, Steel Material, Chrome Plated Finish, Non-Cushion Grip Handle, 1.5000 in Maximum Jaw Capacity
MI ITEM #02426278
MFR #AC112BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 12 in Overall Length, Steel Material, Chrome Plated Finish, Non-Cushion Grip Handle, 1.5000 in Maximum Jaw Capacity
MI ITEM #02426278
MFR #AC112BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC112BK ADJUSTABLE WRENCH 12" OAL CHROME
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
  • Tension Spring Stabilizes Jaw and Knurl Adjusts Easily
  • Alloy Steel and Heat Treated
  • Proportioned Dimensions for Greatest Strength and Minimum Weight
  • Chrome Plated Finish Resists Rust and Corrosion
  • Polished Head and Regular, Satin Finished Handle

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    12 in
  • Maximum Jaw Capacity
    1.5000 in
  • Body Material
    Steel
  • Handle Style
    Non-Cushion Grip
  • Measurement Scale
    Scale Not Included
  • Weight
    1.620 lbs
  • Manufacturer Upc Number
    037103003256
  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text