Motion
AC14
Adjustable Wrench - 4 in Overall Length, Steel Material, Chrome Plated Finish, Non-Cushion Grip Handle, 0.5000 in Maximum Jaw Capacity
Mi Item #02426290
MFR #AC14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 4 in Overall Length, Steel Material, Chrome Plated Finish, Non-Cushion Grip Handle, 0.5000 in Maximum Jaw Capacity
Mi Item #02426290
MFR #AC14

Mfr description
AC14 WRENCH, ADJ. 4IN
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
  • Tension Spring Stabilizes Jaw and Knurl Adjusts Easily
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 in
  • Weight
    0.135 lb

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome Plated
  • Handle Style
    Non-Cushion Grip
  • Manufacturer Upc Number
    037103461681
  • Maximum Jaw Capacity
    0.5000 in
  • Measurement Scale
    Scale Not Included
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)