Motion
AT110BK
Adjustable Wrench - 10 in Overall Length, Steel Material, Black Oxide Finish, Non-Cushion Grip Handle, 1.3125 in Maximum Jaw Capacity
Mi Item #02426302
MFR #AT110BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10 in Overall Length, Steel Material, Black Oxide Finish, Non-Cushion Grip Handle, 1.3125 in Maximum Jaw Capacity
Mi Item #02426302
MFR #AT110BK

Mfr description
AT110BK ADJUSTABLE WRENCH 10" OAL BLACK
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
  • Tension Spring Stabilizes Jaw and Knurl Adjusts Easily
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    1.004 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Non-Cushion Grip
  • Manufacturer Upc Number
    037103006141
  • Maximum Jaw Capacity
    1.3125 in
  • Measurement Scale
    Scale Not Included
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)