Motion
C715
15" Automatic Adjustable Pipe Wrench 3-5/8" Pipe Capacity
Mi Item #02426327
MFR #C715
Price$144.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15" Automatic Adjustable Pipe Wrench 3-5/8" Pipe Capacity
Mi Item #02426327
MFR #C715

Mfr description
C715 WRENCH, AUTO 15IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.63/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    15 in

Details

  • Adjustment Type
    Standard
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Jaw Type
    Hook
  • Material
    Steel
  • Maximum Jaw Capacity
    3-5/8 in
  • Maximum Pipe Capacity
    3-5/8
  • PSC Code
    5120
  • Type
    Automatic Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)