Motion
C718
18" Automatic Adjustable Pipe Wrench 4-3/8" Pipe Capacity
MI ITEM #02426328
MFR #C718
Price$165.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Automatic Adjustable Pipe Wrench 4-3/8" Pipe Capacity
MI ITEM #02426328
MFR #C718

Mfr description
C718 WRENCH, AUTO 18IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.15/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    18 in

Details

  • Adjustment Type
    Standard
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Jaw Type
    Hook
  • Material
    Steel
  • Maximum Jaw Capacity
    4-3/8 in
  • Maximum Pipe Capacity
    4-3/8
  • PSC Code
    5120
  • Type
    Automatic Adjustable Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)