Motion
C79H
Pipe Wrench - 9 in Overall Length, Alloy Steel Material, Chrome Finish, Plain Handle, 2-3/4 in Maximum Jaw Capacity
MI ITEM #02426329
MFR #C79H
Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 9 in Overall Length, Alloy Steel Material, Chrome Finish, Plain Handle, 2-3/4 in Maximum Jaw Capacity
MI ITEM #02426329
MFR #C79H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.50/each

Specifications

Dimensions

  • Overall Length
    9 in

Details

  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Manufacturer Upc Number
    43127133183
  • Material
    Steel
  • Maximum Jaw Capacity
    2-3/4 in
  • PSC Code
    5120
  • UPC_NO
    043127133183
  • Wrench Type
    Automotive

Overview

Mfr description
C79H WRENCH, AUTO 9IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought