1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CW12H
15" Long, Chain Wrench 12" Handle Length
MI ITEM #
02426336
MFR #
CW12H
Price
$66.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Strap and Chain Wrenches
Crescent Wrench CW12H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CW12H
15" Long, Chain Wrench 12" Handle Length
MI ITEM #
02426336
MFR #
CW12H
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$66.85
/each
Qty
Add to Cart
Specifications
Dimensions
Chain Length
15 in
Handle Length
12 in
Overall Length
12 in
Details
Finish Coating
Chrome
Handle Style
I-Beam
Jaw Capacity
4 in
Jaw Type
Chain
Type
Chain
Overview
Mfr description
CW12H WRENCH, CHAIN 12IN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought