1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CW15
5" Max Pipe Capacity, 18-1/2" Long, Chain Wrench 5" Actual OD, 14" Handle Length
MI ITEM #
02426337
MFR #
CW15
Price
$93.68
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Strap and Chain Wrenches
Crescent Wrench CW15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CW15
5" Max Pipe Capacity, 18-1/2" Long, Chain Wrench 5" Actual OD, 14" Handle Length
MI ITEM #
02426337
MFR #
CW15
Mfr description
CW15 WRENCH, CHAIN 15IN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$93
.68
/each
Add to Cart
Specifications
Dimensions
Chain Length
18-1/2 in
Handle Length
14 in
Overall Length
15 in
Details
Actual OD Capacity
5
Finish Coating
Chrome
Handle Style
I-Beam
Jaw Capacity
5 in
Jaw Type
Chain
Maximum Pipe Capacity
5 in
Type
Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items