Motion
CW24
6" Max Pipe Capacity, 23" Long, Chain Wrench 5-1/2" Actual OD, 24" Handle Length
Mi Item #02426339
MFR #CW24
Price$127.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Max Pipe Capacity, 23" Long, Chain Wrench 5-1/2" Actual OD, 24" Handle Length
Mi Item #02426339
MFR #CW24

Mfr description
CW24 WRENCH, CHAIN 24IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.63/each

Specifications

Dimensions

  • Chain Length
    23 in
  • Handle Length
    24 in
  • Overall Length
    24 in

Details

  • Actual OD Capacity
    5-1/2
  • Finish Coating
    Chrome
  • Handle Style
    I-Beam
  • Jaw Capacity
    6 in
  • Jaw Type
    Chain
  • Maximum Pipe Capacity
    6 in
  • Type
    Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)