Motion
CW24C
6 Inch Max Pipe Capacity, 20-1/4 Inch Long, Chain Wrench Replacement Chain 5-1/2 Inch Actual Outside Diameter, 24 Inch Handle Length
Mi Item #02426340
MFR #CW24C
Price$60.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Max Pipe Capacity, 20-1/4 Inch Long, Chain Wrench Replacement Chain 5-1/2 Inch Actual Outside Diameter, 24 Inch Handle Length
Mi Item #02426340
MFR #CW24C

Mfr description
CW24C REPLACEMENT CHAIN 24IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.13/each

Specifications

Dimensions

  • Size
    23 in

Details

  • For Use With
    CW24 Chain Wrench
  • PSC Code
    5120
  • Type
    Replacement Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)