Specifications
Dimensions
- Maximum Jaw Opening6 in
- Overall Length20 in
Details
- Adjustment TypeTongue & Groove
- Handle StyleNon-Slip Cushion Grip
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
- MaterialSteel
- UPC_NO043127121043
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)